This product requires certification to purchase.

6 in. Flanged 125# Black Pressure Rated Cast Iron 45 Degree Elbow

Series 11 6 in. Flanged 125# Black Pressure Rated Cast Iron 45 Degree Elbow

  • Fast #
  • Part #IBCIF4U
  • Item #3333821
  • Manufacturer Part #65X 3012
5 out of 5 Customer Rating

Series 11 6 in. Flanged 125# Black Pressure Rated Cast Iron 45 Degree Elbow

  • Fast #
  • Part #IBCIF4U
  • Item #3333821
  • Manufacturer Part #65X 3012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Collection
Series 11
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
ANSI
ANSI B16.1