This product requires certification to purchase.

1/2 x 3/8 in. Imported Copper Fitting Reducer

Series 600-2 1/2 x 3/8 in. Imported Copper Fitting Reducer

  • Fast #
  • Part #GCFRDC
  • Item #7877513
  • Manufacturer Part #HL15-410-0058
5 out of 5 Customer Rating

Series 600-2 1/2 x 3/8 in. Imported Copper Fitting Reducer

  • Fast #
  • Part #GCFRDC
  • Item #7877513
  • Manufacturer Part #HL15-410-0058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Bag: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • End Connections: FTG x Sweat
  • Plain end
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • ANSI Standards: ASME B16.22, ASME B16.50, MSS SP104
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Female Sweat
End Connections
Male Sweat x Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Collection
Series 600-2
Fitting Type
Reducer
Material
Wrot Copper
Material Type
C12200
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
MSS
MSS SP-104
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 207