This product requires certification to purchase.

2-1/2 in. NST x 2 in. MNPT Brass Double Male Hex Nipple Lead Free

Service Brass Fittings

2-1/2 in. NST x 2 in. MNPT Brass Double Male Hex Nipple Lead Free

  • Fast #
  • Part #S0760M250AM200BNL
  • Item #5121302
  • Manufacturer Part #0760M250AM200BNL
5 out of 5 Customer Rating
Brand image
Service Brass Fittings

2-1/2 in. NST x 2 in. MNPT Brass Double Male Hex Nipple Lead Free

  • Fast #
  • Part #S0760M250AM200BNL
  • Item #5121302
  • Manufacturer Part #0760M250AM200BNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Male x male hex couplings
  • Lead free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNST
End Connection 2
MNPT
End Connections
MNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Product Type
Hex Coupling
UL Listed
No