This product requires certification to purchase.

3 x 2-1/2 in. MNPT x MNST Brass Double Hex Nipple

Service Brass Fittings

3 x 2-1/2 in. MNPT x MNST Brass Double Hex Nipple

  • Fast #
  • Part #S0760M300BM250ANL
  • Item #5121954
  • Manufacturer Part #0760M300BM250ANL
3.4 out of 5 Customer Rating
Brand image
Service Brass Fittings

3 x 2-1/2 in. MNPT x MNST Brass Double Hex Nipple

  • Fast #
  • Part #S0760M300BM250ANL
  • Item #5121954
  • Manufacturer Part #0760M300BM250ANL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Male x male hex couplings
  • Lead free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNST
End Connections
MNPT x MNST
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Hex Nipple