This product requires certification to purchase.

1/3 hp 850 RPM 230V ECM Motor

Service First

1/3 hp 850 RPM 230V ECM Motor

  • Fast #
  • Part #SMOT21755
  • Item #11824157
  • Manufacturer Part #MOT21755
5 out of 5 Customer Rating
Brand image
Service First

1/3 hp 850 RPM 230V ECM Motor

  • Fast #
  • Part #SMOT21755
  • Item #11824157
  • Manufacturer Part #MOT21755
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Characteristics & Features
Blower Type
ECM
Electrical & Operational Information
Horsepower
1/3 hp
RPM
850
RPM Range
0-899
Volts
230V
Warranty & Product Information
OEM Part
Yes
Product Type
Motor
Type
SMOT21755