This product requires certification to purchase.

1/4 hp 1075 RPM 200/230V Fan Motor

Service First

1/4 hp 1075 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT08805
  • Item #1145060
  • Manufacturer Part #MOT08805
5 out of 5 Customer Rating
Brand image
Service First

1/4 hp 1075 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT08805
  • Item #1145060
  • Manufacturer Part #MOT08805
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Frame Size:
42
Horsepower:
1/4 hp
Product Type:
Fan Motor
RPM:
1075
RPM Range:
900-1150
Volts:
200/230V