This product requires certification to purchase.

1/8 hp 825 RPM 200/230V Condenser Motor

Service First

1/8 hp 825 RPM 200/230V Condenser Motor

  • Fast #
  • Part #SMOT18688
  • Item #7906710
  • Manufacturer Part #MOT18688
3.7 out of 5 Customer Rating
Brand image
Service First

1/8 hp 825 RPM 200/230V Condenser Motor

  • Fast #
  • Part #SMOT18688
  • Item #7906710
  • Manufacturer Part #MOT18688
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
48
Characteristics & Features
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Rotation
CCWSE
Electrical & Operational Information
Fan Speeds
1
Horsepower
1/8 hp
Phase
Single Phase
RPM
825
RPM Range
0-899
Volts
200/230V
Warranty & Product Information
OEM Part
Yes
Product Type
Condenser Fan Motor
UL Listed
No