This product requires certification to purchase.

1 hp 1050 RPM 115V Single Phase ECM Constant Torque Blower Motor

Service First

1 hp 1050 RPM 115V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #SMOT19227
  • Item #8023803
  • Manufacturer Part #MOT19227
3.1 out of 5 Customer Rating
Brand image
Service First

1 hp 1050 RPM 115V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #SMOT19227
  • Item #8023803
  • Manufacturer Part #MOT19227
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
48
Characteristics & Features
Blower Type
ECM Constant Torque
Hertz
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Rotation
Reversible
Electrical & Operational Information
Fan Speeds
Variable
Horsepower
1 hp
Phase
Single Phase
RPM
1050
RPM Range
900-1150
Volts
115V
Warranty & Product Information
OEM Part
Yes
Product Type
Blower Motor
UL Listed
No