This product requires certification to purchase.

115V 1/50 hp 1.3A Inducer Blower Assembly

Service First

115V 1/50 hp 1.3A Inducer Blower Assembly

  • Fast #
  • Part #SBLW00889
  • Item #8097508
  • Manufacturer Part #BLW00889
4.4 out of 5 Customer Rating
Brand image
Service First

115V 1/50 hp 1.3A Inducer Blower Assembly

  • Fast #
  • Part #SBLW00889
  • Item #8097508
  • Manufacturer Part #BLW00889
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
6 in
Electrical & Operational Information
AMP
1.3
Fan Speeds
1
Horsepower
1/50 hp
Phase
Single Phase
RPM
3000
RPM Range
1400 and Above
Volts
115V
Warranty & Product Information
OEM Part
Yes
Product Type
Draft Inducer Motor
UL Listed
No