This product requires certification to purchase.

120V Hot Surface Ignitor

This product has been replaced by

120V Silicon Carbide Hot Surface Ignitor
Service First 120V Silicon Carbide Hot Surface Ignitor
Manufacturer Part #IGN00026USA
Service First

120V Hot Surface Ignitor

  • Fast #
  • Part #SIGN00026
  • Item #709291
  • Manufacturer Part #IGN00026
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

120V Silicon Carbide Hot Surface Ignitor
Service First 120V Silicon Carbide Hot Surface Ignitor
Manufacturer Part #IGN00026USA
Service First

120V Hot Surface Ignitor

  • Fast #
  • Part #SIGN00026
  • Item #709291
  • Manufacturer Part #IGN00026
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
3-7/10 in
Length
4-7/10 in
Width
4-1/2 in
Electrical & Operational Information
Ignitor Type
Hot Surface
Volts
120V