This product requires certification to purchase.

120V Silicon Nitride Hot Surface Ignitor

Service First

120V Silicon Nitride Hot Surface Ignitor

  • Fast #
  • Part #SIGN00152
  • Item #4291545
  • Manufacturer Part #IGN00152
3.7 out of 5 Customer Rating
Brand image
Service First

120V Silicon Nitride Hot Surface Ignitor

  • Fast #
  • Part #SIGN00152
  • Item #4291545
  • Manufacturer Part #IGN00152
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
4-31/100 in
Height
1-3/5 in
Length
6-1/5 in
Width
2-7/10 in
Characteristics & Features
Material
Silicon Nitride
Electrical & Operational Information
Ignitor Type
Hot Surface
Volts
120V
Warranty & Product Information
OEM Part
Yes