This product requires certification to purchase.

140 to 170°F Limit Switch

Service First

140 to 170°F Limit Switch

  • Fast #
  • Part #SSWT01258
  • Item #453623
  • Manufacturer Part #SWT01258
5 out of 5 Customer Rating
Brand image
Service First

140 to 170°F Limit Switch

  • Fast #
  • Part #SSWT01258
  • Item #453623
  • Manufacturer Part #SWT01258
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Depth
3-1/5 in
Width
1-22/25 in
Characteristics & Features
Switch Type
SPST
Electrical & Operational Information
AMP
5.8
Temperature Range
140 to 170 Deg F
Warranty & Product Information
Application
Heating
OEM Part
Yes
Product Type
Limit Switch