This product requires certification to purchase.

150 to 180°F Limit Switch

Service First

150 to 180°F Limit Switch

  • Fast #
  • Part #SSWT01635
  • Item #447755
  • Manufacturer Part #SWT01635
5 out of 5 Customer Rating
Brand image
Service First

150 to 180°F Limit Switch

  • Fast #
  • Part #SSWT01635
  • Item #447755
  • Manufacturer Part #SWT01635
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

AMP:
5.8
Application:
Heating
Depth:
1 in
OEM Part:
Yes
Product Type:
Limit Switch
Switch Type:
SPST
Temperature Range:
150 to 180 Deg F
Width:
2-13/25 in