This product requires certification to purchase.

2-Blade 27.5 in. 27° .5 in Bore Aluminum Fan Blade

Service First

2-Blade 27.5 in. 27° .5 in Bore Aluminum Fan Blade

  • Fast #
  • Part #SFAN05525
  • Item #7101345
  • Manufacturer Part #FAN05525
3.8 out of 5 Customer Rating
Brand image
Service First

2-Blade 27.5 in. 27° .5 in Bore Aluminum Fan Blade

  • Fast #
  • Part #SFAN05525
  • Item #7101345
  • Manufacturer Part #FAN05525
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Pitch
27°
Diameter
27-1/2 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
OEM Part
Yes
Type
SFAN05525