2 hp 1050 RPM Single Phase Blower Motor
2 hp 1050 RPM Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- ECM
- CSA Certified:
- Yes
- Diameter:
- 5-29/50
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 9-67/100
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Size:
- 1/2
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 11.4