This product requires certification to purchase.

2.3 Ton 208V Scroll HVAC Compressor

Service First

2.3 Ton 208V Scroll HVAC Compressor

  • Fast #
  • Part #SCOM14012
  • Item #10352124
  • Manufacturer Part #COM14012
3.3 out of 5 Customer Rating
Brand image
Service First

2.3 Ton 208V Scroll HVAC Compressor

  • Fast #
  • Part #SCOM14012
  • Item #10352124
  • Manufacturer Part #COM14012
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Liquid Line (OD)
1/2 in
Suction Line (OD)
3/4 in
Tonnage
2.3 Ton
Characteristics & Features
A2L Compatible
No
Compressor Type
Scroll
Hertz
60
Refrigerant
R-410A
Electrical & Operational Information
Phase
Single Phase
Volts
208V