This product requires certification to purchase.

20-4/5 in. Coil and Pan Assembly for TWE024C140A0, TWE024C140B0, TWE024C14FA0, TWE024C14FB0, 2TEE3F31A1000AA, 4TEP3F30A1000AA, 4TEE3C31A1000AA, 4TEE3F31A1000AC, 4TEE3F31B1000AA, 4TEC3F18A1000AA and 4TEC3F18B1000AA Air Handlers

You last purchased this on
 
Service First

20-4/5 in. Coil and Pan Assembly for TWE024C140A0, TWE024C140B0, TWE024C14FA0, TWE024C14FB0, 2TEE3F31A1000AA, 4TEP3F30A1000AA, 4TEE3C31A1000AA, 4TEE3F31A1000AC, 4TEE3F31B1000AA, 4TEC3F18A1000AA and 4TEC3F18B1000AA Air Handlers

Brand image
You last purchased this on
 
Service First

20-4/5 in. Coil and Pan Assembly for TWE024C140A0, TWE024C140B0, TWE024C14FA0, TWE024C14FB0, 2TEE3F31A1000AA, 4TEP3F30A1000AA, 4TEE3C31A1000AA, 4TEE3F31A1000AC, 4TEE3F31B1000AA, 4TEC3F18A1000AA and 4TEC3F18B1000AA Air Handlers

  • Fast #
  • Part #SCOL16280
  • Item #4116908
  • Manufacturer Part #COL16280
5 out of 5 Customer Rating

X Points
$1,273.65
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
2TEC3F18A1000AA, 2TEC3F18B1000AA, 2TEC3F24A1000AA, 2TEC3F24B1000AA, 2TEH3F18A1000AA, 2TEH3F18B1000AA, 2TEH3F18B1000AB, 2TEH3F24A1000AA, 2TEH3F24B1000AA, 2TEH3F24B1000AB, 4TEC3F18A1000AA, 4TEC3F18B1000AA, 4TEC3F24A1000AA, 4TEC3F24B1000AA, 4TEE3F31B1000BA, 4TEH3F18B1000AA, 4TEH3F18B1000AB, 4TEH3F24B1000AA
Coil Type:
Evaporator
Configuration:
Standard
Height:
20-7/10 in
Length:
23-3/10 in
Material:
Aluminum
Refrigerant:
R-410A
UL Listed:
No
Weight:
28.9 lb
Width:
20-4/5 in



Customers Also Bought
1–6 of 18 items
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #PF34240
Item #760243
4.1 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SCOL16272
Item #4141679
5 out of 5 Customer Rating
Requires Certification
Part #SCOL20919
Item #4937521
4.8 out of 5 Customer Rating
Requires Certification
Part #SCOL18627
Item #4859938
4.3 out of 5 Customer Rating
Requires Certification
Part #SBLW00451
Item #550203
3.4 out of 5 Customer Rating
Requires Certification
Part #SMOT09801
Item #1376235
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing