This product requires certification to purchase.

208/230V 1/50 hp 0.6A Inducer Blower Assembly

Service First

208/230V 1/50 hp 0.6A Inducer Blower Assembly

  • Fast #
  • Part #SFAN03049
  • Item #1672739
  • Manufacturer Part #FAN03049
5 out of 5 Customer Rating
Brand image
Service First

208/230V 1/50 hp 0.6A Inducer Blower Assembly

  • Fast #
  • Part #SFAN03049
  • Item #1672739
  • Manufacturer Part #FAN03049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
12 in
Length
9 in
Characteristics & Features
Motor Enclosure
Air Over
Electrical & Operational Information
AMP
0.58, 0.6
Fan Speeds
1
Horsepower
1/50 hp
Phase
Single Phase
RPM
3500
RPM Range
1400 and Above
Volts
208/230V
Warranty & Product Information
OEM Part
Yes
Product Type
Draft Inducer Motor