This product requires certification to purchase.

22-14 ga Twist on Wire Connecter in Grey - 100 Pack

Service First

22-14 ga Twist on Wire Connecter in Grey - 100 Pack

  • Fast #
  • Part #SSFWCGREY
  • Item #10563596
  • Manufacturer Part #SF-WC-GREY
5 out of 5 Customer Rating
Brand image
Service First

22-14 ga Twist on Wire Connecter in Grey - 100 Pack

  • Fast #
  • Part #SSFWCGREY
  • Item #10563596
  • Manufacturer Part #SF-WC-GREY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Twist-On
End Connections
Twist-On
Length
33/100 in
Width
33/100 in
Characteristics & Features
Color Finish Name
Grey
Material
Thermoplastic
Material Type
Thermoplastic
Electrical & Operational Information
Temperature Range
221 Deg F
Volts
300/600V
Wire Gauge (AWG)
14 ga;15 ga;16 ga;17 ga;18 ga;19 ga;20 ga;21 ga;22 ga
Warranty & Product Information
CSA Certified
Yes
Product Type
Wire Connector
Type
SSFWCGREY
UL Listed
Yes