This product requires certification to purchase.

23 in. 24.5° HVAC Fan Blade

Service First

23 in. 24.5° HVAC Fan Blade

  • Fast #
  • Part #SFAN03657
  • Item #4109509
  • Manufacturer Part #FAN03657
4.5 out of 5 Customer Rating
Brand image
Service First

23 in. 24.5° HVAC Fan Blade

  • Fast #
  • Part #SFAN03657
  • Item #4109509
  • Manufacturer Part #FAN03657
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Pitch
24.5°
Blade Span
23 in
Bore Size
1/2
Diameter
23 in
Thickness
3/40 in
Characteristics & Features
Brand Model Compatibility
4TWR5024N1000AA, 4A7A5024N1000A, 4TWR5018N1000AA, 4TTR5018N1000AA, 4TTR6024J1SE0AA
Material
Aluminum
Warranty & Product Information
Energy Star Compliant
No