This product requires certification to purchase.

23 x 20 x 3/4 in. MERV 8 Air Filter

Service First

23 x 20 x 3/4 in. MERV 8 Air Filter

  • Fast #
  • Part #SFLRSF1235
  • Item #7300498
  • Manufacturer Part #FLRSF1235
4.8 out of 5 Customer Rating
Brand image
Service First

23 x 20 x 3/4 in. MERV 8 Air Filter

  • Fast #
  • Part #SFLRSF1235
  • Item #7300498
  • Manufacturer Part #FLRSF1235
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Height
19-3/4 in
Size
22-3/4 in x 19-3/4 in x 3/4 in
Width
22-3/4 in
Characteristics & Features
Disposable
No
MERV Rating
4
Warranty & Product Information
Product Type
Air Filter