This product requires certification to purchase.

26 in. 32° HVAC Fan Blade

Service First

26 in. 32° HVAC Fan Blade

  • Fast #
  • Part #SFAN01567
  • Item #703432
  • Manufacturer Part #FAN01567
4.8 out of 5 Customer Rating
Brand image
Service First

26 in. 32° HVAC Fan Blade

  • Fast #
  • Part #SFAN01567
  • Item #703432
  • Manufacturer Part #FAN01567
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Aluminum blade for use with condenser fans
  • 26" diameter
  • Features intake hub location and clockwise rotation
  • Requires Certification
Dimensions & Measurements
Blade Pitch
32°
Blade Span
26 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Energy Star Compliant
No