This product requires certification to purchase.

3/8 in. Brass Sight Glass

Service First

3/8 in. Brass Sight Glass

  • Fast #
  • Part #SGLS00890
  • Item #8159428
  • Manufacturer Part #GLS00890
4.4 out of 5 Customer Rating
Brand image
Service First

3/8 in. Brass Sight Glass

  • Fast #
  • Part #SGLS00890
  • Item #8159428
  • Manufacturer Part #GLS00890
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
5-61/100 in
Characteristics & Features
Material
Brass, Glass