3/8 x 3/8 x 7-2/5 in. Standard Line Set
3/8 x 3/8 x 7-2/5 in. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 3/8 in
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Suction Line (OD):
- 3/8 in