This product requires certification to purchase.

45 x 37 in. Unit Cover Plastic

Service First

45 x 37 in. Unit Cover Plastic

  • Fast #
  • Part #SCOV04010
  • Item #8098784
  • Manufacturer Part #COV04010
5 out of 5 Customer Rating
Brand image
Service First

45 x 37 in. Unit Cover Plastic

  • Fast #
  • Part #SCOV04010
  • Item #8098784
  • Manufacturer Part #COV04010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Official OEM part
  • Requires Certification
Dimensions & Measurements
Depth
34 in
Height
45 in
Length
37 in
Width
37 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
Product Type
Cover