This product requires certification to purchase.

460V 111600 BTU Scroll HVAC Compressor

Service First

460V 111600 BTU Scroll HVAC Compressor

  • Fast #
  • Part #SCOM08291
  • Item #3326831
  • Manufacturer Part #COM08291
5 out of 5 Customer Rating
Brand image
Service First

460V 111600 BTU Scroll HVAC Compressor

  • Fast #
  • Part #SCOM08291
  • Item #3326831
  • Manufacturer Part #COM08291
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification

Documents

Dimensions & Measurements
Height
35 in
Tonnage
9.3 Ton
Width
29 in
Characteristics & Features
A2L Compatible
No
Compressor Type
Scroll
Refrigerant
R-22
Electrical & Operational Information
BTU
111600
MBH
111.6
Phase
Three Phase
Volts
460V