This product requires certification to purchase.

6.3kW 5 Ton Drive Kit

Service First

6.3kW 5 Ton Drive Kit

  • Fast #
  • Part #SDRV03847
  • Item #10352126
  • Manufacturer Part #DRV03847
5 out of 5 Customer Rating
Brand image
Service First

6.3kW 5 Ton Drive Kit

  • Fast #
  • Part #SDRV03847
  • Item #10352126
  • Manufacturer Part #DRV03847
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Length
20-7/10 in
Width
10-1/10 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Power Source
Electric
Volts
208/230V
Watts
6.3 kW
Warranty & Product Information
Type
SDRV03847