This product requires certification to purchase.

7/8 in. Hex Head Nut

Service First

7/8 in. Hex Head Nut

  • Fast #
  • Part #SNUT01223
  • Item #4887509
  • Manufacturer Part #NUT01223
5 out of 5 Customer Rating
Brand image
Service First

7/8 in. Hex Head Nut

  • Fast #
  • Part #SNUT01223
  • Item #4887509
  • Manufacturer Part #NUT01223
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/4 in
End Connection 1
Threaded
Length
7/8 in
Size
3/4 in-20
Thread Length
0.75
Thread Size
20 mm
Width
4-2/5 in
Characteristics & Features
Color Finish Name
Brushed Nickel
Material
Brass
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Product Type
Hex Nut