This product requires certification to purchase.

7/8 in. Single Groove Sheave

Service First

7/8 in. Single Groove Sheave

  • Fast #
  • Part #SSHE05385
  • Item #4290710
  • Manufacturer Part #SHE05385
5 out of 5 Customer Rating
Brand image
Service First

7/8 in. Single Groove Sheave

  • Fast #
  • Part #SSHE05385
  • Item #4290710
  • Manufacturer Part #SHE05385
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufactured from ASTM graded close grain cast iron
  • Groove angle meets RMA specification (Rubber Manufacturer Association)
  • Powder-coated paint rated to withstand 500 hr salt spray
  • Industry standard keyseats
  • Requires Certification
Dimensions & Measurements
Bore Size
7/8
Diameter
4-1/7 in
Length
1-7/8 in
Characteristics & Features
Color Finish Name
Grey
Material
Cast Iron
Pulley Type
Blower Pulley
Sheave Type
Single Groove Sheave
Warranty & Product Information
Application
HVAC