This product requires certification to purchase.

9-1/2 x 10 in. Blower Wheel

Service First

9-1/2 x 10 in. Blower Wheel

  • Fast #
  • Part #SWHL00702
  • Item #714699
  • Manufacturer Part #WHL00702
3.5 out of 5 Customer Rating
Brand image
Service First

9-1/2 x 10 in. Blower Wheel

  • Fast #
  • Part #SWHL00702
  • Item #714699
  • Manufacturer Part #WHL00702
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Span
9-1/2 in
Depth
10 in
Diameter
9-1/2 in
Length
16 in
Width
16 in