This product requires certification to purchase.

9 x 1/2 in. Muffler

Service First

9 x 1/2 in. Muffler

  • Fast #
  • Part #SMFL00806
  • Item #1230715
  • Manufacturer Part #MFL00806
4.6 out of 5 Customer Rating
Brand image
Service First

9 x 1/2 in. Muffler

  • Fast #
  • Part #SMFL00806
  • Item #1230715
  • Manufacturer Part #MFL00806
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
End Connection 1
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Length
9 in
Width
4 in
Characteristics & Features
Color Finish Name
Smoke Grey
Warranty & Product Information
Product Type
Muffler