This product requires certification to purchase.

Condenser Cover 54" X 37" X 34"

Service First

Condenser Cover 54" X 37" X 34"

  • Fast #
  • Part #SCOV03523
  • Item #8159511
  • Manufacturer Part #COV03523
3.7 out of 5 Customer Rating
Brand image
Service First

Condenser Cover 54" X 37" X 34"

  • Fast #
  • Part #SCOV03523
  • Item #8159511
  • Manufacturer Part #COV03523
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
34 in
Height
54 in
Length
37 in
Width
37 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Cover
Type
SCOV03523