This product requires certification to purchase.

Ignition Control Board

Service First

Ignition Control Board

  • Fast #
  • Part #SCNT03776
  • Item #1913916
  • Manufacturer Part #CNT03776
3.7 out of 5 Customer Rating
Brand image
Service First

Ignition Control Board

  • Fast #
  • Part #SCNT03776
  • Item #1913916
  • Manufacturer Part #CNT03776
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
5-1/4 in
Width
6 in
Characteristics & Features
Control Board Type
Ignition
Electrical & Operational Information
AMP
0.2
Volts
24V
Warranty & Product Information
OEM Part
Yes