This product requires certification to purchase.

18 x 22 x 1 in. MERV 8 Pleated Air Filter

Service First

MX40 Series 18 x 22 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0444100809
  • Item #10562519
  • Manufacturer Part #AG0444100809
5 out of 5 Customer Rating
Brand image
Service First

MX40 Series 18 x 22 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0444100809
  • Item #10562519
  • Manufacturer Part #AG0444100809
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DPA® Max (MERV 8) pleated air filters exhibit low pressure drop and high dust-holding capacity for performance in challenging HVAC applications
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
25-7/50 in
Size
18 in x 22 in x 1 in
Width
11-1/5 in
Characteristics & Features
Collection
MX40 Series
Filter Type
Pleated
Material
Heavy Duty Beverage Board, Steel
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Product Type
Air Filter
Type
SAG0444100809
UL Listed
Yes