This product requires certification to purchase.

20 x 35 x 2 in. MERV 8 Pleated Air Filter

Service First

MX40 Series 20 x 35 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0445200124
  • Item #10762778
  • Manufacturer Part #AG0445200124
5 out of 5 Customer Rating
Brand image
Service First

MX40 Series 20 x 35 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #SAG0445200124
  • Item #10762778
  • Manufacturer Part #AG0445200124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
MX40 Series
Depth:
2
Filter Type:
Pleated
Height:
35
MERV Rating:
8
Material:
Galvanized Steel, Synthetic Fiber
Maximum Temperature:
200
Product Type:
Air Filter
Type:
SAG0445200124
UL Listed:
Yes
Width:
20