This product requires certification to purchase.

Plastic Condensate Drain Pan

Service First

Plastic Condensate Drain Pan

  • Fast #
  • Part #SPAN04044
  • Item #7314874
  • Manufacturer Part #PAN04044
4.1 out of 5 Customer Rating
Brand image
Service First

Plastic Condensate Drain Pan

  • Fast #
  • Part #SPAN04044
  • Item #7314874
  • Manufacturer Part #PAN04044
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Condensate Drain Pan
  • Requires Certification
Dimensions & Measurements
Drain Opening
3/4 in
Height
7-1/2 in
Length
24 in
Size
24 in x 23-1/4 in
Width
23-1/4 in
Characteristics & Features
Brand Model Compatibility
M4AH4P25B1B00AA, M4AH4P24E1B00AA, M4AH4P36E1B00AA, M4AH4P36B1B00AA, J4AH4P36E1B00AA
Configuration
Upflow
Material
Plastic
Material Type
Polycarbonate