Trans 35V Amps 115V Primary 24V Seco

You last purchased this on
 
Service First

Trans 35V Amps 115V Primary 24V Seco

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

Trans 35V Amps 115V Primary 24V Seco

  • Fast #
  • Part #STRR00615
  • Item #715226
  • Manufacturer Part #TRR00615
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
2-3/10 in
Power Source:
Electric
Product Type:
Transformer
Volts:
24/115V
Width:
3-1/5 in