This product requires certification to purchase.

1/2 in. COP PEX CRIMP RINGS 100-PK

SharkBite®

1/2 in. COP PEX CRIMP RINGS 100-PK

  • Fast #
  • Part #S23102CP100
  • Item #9917049
  • Manufacturer Part #23102CP100
3.6 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. COP PEX CRIMP RINGS 100-PK

  • Fast #
  • Part #S23102CP100
  • Item #9917049
  • Manufacturer Part #23102CP100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with brass or poly PEX crimp fittings
  • Made from copper for durability
  • Crimp tool required for installation
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Package Quantity
Count of 100
Characteristics & Features
Material
Copper
Warranty & Product Information
IAPMO Listed
No
NSF Certified
Yes
Origin
Global
Type
S23102CP100
UPC
697285603110