This product requires certification to purchase.

1/2 in. HG110D *shark with Connector

SharkBite®

1/2 in. HG110D *shark with Connector

  • Fast #
  • Part #SHA24504
  • Item #4596432
  • Manufacturer Part #24504
4 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. HG110D *shark with Connector

  • Fast #
  • Part #SHA24504
  • Item #4596432
  • Manufacturer Part #24504
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Triple listed: ASSE 1017, ASSE 1069 & ASSE 1070
  • Approved for use at the source (water heater), at the point-of-use (sink, shower, bath) or at multiple fixtures
  • No special tools, crimping, glue or soldering is needed
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Outlet temperature range is factory set at 120°F (49°C) and adjustable anywhere from 85°F (29°C) - 130°F (54°C) to prevent scalding water temperatures
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
1-1/2 in
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connection 3
Push-to-Connect
End Connections
Push-to-Connect
Flow Rate
20 gpm
Height
5 in
Length
4 in
Pressure - Maximum
200 psi
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Material Type
DZR
Valve Body Material
Brass
Valve Seat Material
EPDM
Valve Type
Hydronic Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
33 to 180 Deg F
Warranty & Product Information
ASSE Standards
ASSE 1017, ASSE 1069, ASSE 1070
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
UPC
697285245044