This product requires certification to purchase.

1/2 in. PLUG

SharkBite®

1/2 in. PLUG

  • Fast #
  • Part #SUA514
  • Item #10217035
  • Manufacturer Part #UA514
4.4 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. PLUG

  • Fast #
  • Part #SUA514
  • Item #10217035
  • Manufacturer Part #UA514
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic polysulfide construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Plug
Material
Plastic
Material Type
PPSU
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
Origin
Domestic
Type
SUA514
UPC
697285069275