This product requires certification to purchase.

1/2 in. PUSH-TO-CONNECT X 1/2 in. PUS

SharkBite®

1/2 in. PUSH-TO-CONNECT X 1/2 in. PUS

  • Fast #
  • Part #SUR24983A
  • Item #11601300
  • Manufacturer Part #UR24983A
3.7 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. PUSH-TO-CONNECT X 1/2 in. PUS

  • Fast #
  • Part #SUR24983A
  • Item #11601300
  • Manufacturer Part #UR24983A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fastest way to connect PEX, copper, CPVC, or PE-RT pipe
  • Half the insertion force with double the burst pressure
  • Can be installed on wet lines and pressure tested immediately
  • Rotatable after installation and removable
  • PEX tube liner not required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Low-lead DZR corrosion-resistant brass body
  • Rated to 200-degrees F and 400 PSI
  • Code approved, IAPMO listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connection 3
Compression
End Connections
Push x Push x Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/4 in
Fitting Sizes
1/2 in x 1/2 in x 1/4 in
Pressure - Maximum
400 psi
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
SUR24983A
UPC
697285069787