This product requires certification to purchase.

1/2 in. Push x FNPT Brass 90 Degree Elbow

SharkBite®

1/2 in. Push x FNPT Brass 90 Degree Elbow

  • Fast #
  • Part #SU334LF
  • Item #4273749
  • Manufacturer Part #U334LF
3.3 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. Push x FNPT Brass 90 Degree Elbow

  • Fast #
  • Part #SU334LF
  • Item #4273749
  • Manufacturer Part #U334LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Push-to-Connect
End Connection 2
FNPT
End Connections
Push-to-Connect x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Drop Ear, Straight
Material
Brass
Material Type
DZR
Electrical & Operational Information
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
CPVC, Copper, HDPE, PEX
ASTM
ASTM E-119, ASTM E-84
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Type
SU334LF
UPC
697285465367