This product requires certification to purchase.

1-1/2 in. Brass PEX Crimp Coupling

SharkBite®

1-1/2 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #SUC0141
  • Item #7568693
  • Manufacturer Part #UC0141
5 out of 5 Customer Rating
Brand image
SharkBite®

1-1/2 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #SUC0141
  • Item #7568693
  • Manufacturer Part #UC0141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Compatible with PEX and PE-RT pipe
  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure - Maximum
160 psi
Characteristics & Features
Fitting Type
Coupling
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200