This product requires certification to purchase.

1-1/4" Barbed Test Plug

SharkBite®

1-1/4" Barbed Test Plug

  • Fast #
  • Part #SUC0435
  • Item #7568659
  • Manufacturer Part #UC0435
4.3 out of 5 Customer Rating
Brand image
SharkBite®

1-1/4" Barbed Test Plug

  • Fast #
  • Part #SUC0435
  • Item #7568659
  • Manufacturer Part #UC0435
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with PEX and PE-RT pipe
  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure - Maximum
160 psi
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Material
Brass
Material Type
DZR
Tool Type
Plug
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
33 to 200 Deg F
Warranty & Product Information
Application
Plumbing, Drains, Vent, Waste
Type
SUC0435