This product requires certification to purchase.

1" Disconnect Clip

SharkBite®

1" Disconnect Clip

  • Fast #
  • Part #SU714A
  • Item #14362528
  • Manufacturer Part #U714A
4.6 out of 5 Customer Rating
Brand image
SharkBite®

1" Disconnect Clip

  • Fast #
  • Part #SU714A
  • Item #14362528
  • Manufacturer Part #U714A
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Light weight, durable plastic construction
  • 1 disconnect clip works for multiple SharkBite push-fit fittings of the same size
  • Available in 5 sizes (3/8-in, 1/4-in, 1/2-in, 3/4-in and 1-in)
  • Makes disassembly and reuse a snap
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Material
Plastic
Number of Tools Included
1
Proposition 65
""WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.""
Tool Type
Disconnect Tool
Warranty & Product Information
UPC
697285910850