This product requires certification to purchase.

1" Disconnect Tong

SharkBite®

1" Disconnect Tong

  • Fast #
  • Part #SU715A
  • Item #14362660
  • Manufacturer Part #U715A
4.3 out of 5 Customer Rating
Brand image
SharkBite®

1" Disconnect Tong

  • Fast #
  • Part #SU715A
  • Item #14362660
  • Manufacturer Part #U715A
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel for durability
  • Easy 1-handed operation
  • Color coded handle matches corresponding color on fitting bag
  • Available in 1/2-in, 3/4-in and 1-in sizes
  • Used with SharkBite copper tube size push-to-connect fittings
  • SharkBite fittings can be used to connect copper, PEX or CPVC in any combination
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Material
Metal
Number of Tools Included
1
Proposition 65
""WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.""
Tool Type
Disconnect Tool
Warranty & Product Information
UPC
697285024342