This product requires certification to purchase.

1 in. Push x FNPT Brass Adapter

SharkBite®

1 in. Push x FNPT Brass Adapter

  • Fast #
  • Part #SU094LF
  • Item #3919630
  • Manufacturer Part #U094LF
4.8 out of 5 Customer Rating
Brand image
SharkBite®

1 in. Push x FNPT Brass Adapter

  • Fast #
  • Part #SU094LF
  • Item #3919630
  • Manufacturer Part #U094LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 30 Pallet: 1230
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Instant push-fit connection for increased ease-of-use - No soldering, clamps, unions, or glue required
  • Fittings certified to 200 PSI and 200°F - Proven durability and quality
  • Fits copper tubing, and CTS CPVC and PEX - Connects all three types in any combination
  • Integral pipe liner for PEX installations - Integrated design means no loose components, ensures secure, reliable connection
  • Design certified and agency listed - Inspector friendly, peace of mind!
  • Compact, robust Lead-Free DZR brass body - Foundation of a strong, corrosion resistant, durable fitting
  • Design certified to NSF/ANSI 61, NSF/ANSI 14 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution - Quality engineered and manufactured
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
FNPT
End Connections
Push x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-8/47 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Straight
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ASTM
ASTM E-84, ASTM E-119
CSA Certified
CSA B125.3
IAPMO Listed
Yes
ISO
ISO 6509, ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
UL 263
UPC
697285465138