This product requires certification to purchase.

1/2 x 3/8 in. Compression Angle Supply Stop Valve in Chrome Plated

SharkBite®

EvoPEX™ 1/2 x 3/8 in. Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #SK23036
  • Item #8130207
  • Manufacturer Part #K23036
3.8 out of 5 Customer Rating
Brand image
SharkBite®

EvoPEX™ 1/2 x 3/8 in. Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #SK23036
  • Item #8130207
  • Manufacturer Part #K23036
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quarter turn full-port brass ball valve
  • Compatible with PEX pipe only
  • No crimp/clamp/PEX rings or special tools required
  • Green visual indicator shows PEX pipe is inserted to the proper depth
  • Approved for underground and behind-the-wall applications with no access panels
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Height
1-61/100 in
Length
2-77/100 in
Pressure - Maximum
200 psi
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Collection
EvoPEX™
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Valve Body Material
Brass
Valve Body Style
Angle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Pressure - High
160
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASME
ASME A112.18.1
CSA Certified
CSA B125.1-12
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Plumbing, Commercial, Residential
UPC
697285044234