This product requires certification to purchase.

3/4 x 3/4 x 15 in. FIP Stainless Steel Braided Flexible Water Connector

SharkBite®

3/4 x 3/4 x 15 in. FIP Stainless Steel Braided Flexible Water Connector

  • Fast #
  • Part #SU3088FLEX15LF
  • Item #4468257
  • Manufacturer Part #U3088FLEX15LF
3.3 out of 5 Customer Rating
Brand image
SharkBite®

3/4 x 3/4 x 15 in. FIP Stainless Steel Braided Flexible Water Connector

  • Fast #
  • Part #SU3088FLEX15LF
  • Item #4468257
  • Manufacturer Part #U3088FLEX15LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Can be used as an alternative to hard piping
  • Approved for electric and gas water heaters with flue vent
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
15 in
Pressure - Maximum
200 psi
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Water Supply Connector Type
Water Heater
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASME
ASME A112.18.6
CSA Certified
CSA B125.6
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
UPC
697285956551