This product requires certification to purchase.

2 in. Copper PEX Crimp Ring

SharkBite®

2 in. Copper PEX Crimp Ring

  • Fast #
  • Part #S24678
  • Item #7568719
  • Manufacturer Part #24678
5 out of 5 Customer Rating
Brand image
SharkBite®

2 in. Copper PEX Crimp Ring

  • Fast #
  • Part #S24678
  • Item #7568719
  • Manufacturer Part #24678
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made from copper for durability
  • For use with brass or poly PEX crimp fittings
  • Crimp tool required for installation
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Fitting Type
PEX Ring
Material
Copper
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
32
Warranty & Product Information
ASTM
ASTM F-877, ASTM F-1807
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic